Hand Sanitiser Dispenser White 1L - 7124

Hand Sanitiser Dispenser White 1L - 7124

Order Code: ZT5695728S

£50.99 Inc VAT (20%)


Description

Designed for use with the Kleenex 1 litre instant hand sanitiser cassette, this Aquarius Hand Sanitiser Dispenser encourages hygiene in the workplace and lowers the risk of cross-contamination. It includes a colour coded button, separate drip tray and clearly printed instructions for use. With a sleek, contemporary design, the dispenser has a high-gloss white finish with an integrated window to see when a refill is needed, while the rounded top prevents an accumulation of dust and dirt. A high capacity solution suitable for use in high traffic communal areas.
• Encourages hygienic washroom practices
• Reduces the risk of cross-contamination
• Includes clearly printed instructions on the dispenser
• Integrated window to see when a refill is needed
• Compatible with 6382 Kleenex 1 litre hand sanitiser cassette (available separately)
• High capacity solution suitable for use in high traffic communal areas
• Colour: White

See full description
Specifications for Hand Sanitiser Dispenser White 1L - 7124
  • Capacity
    1L
  • Colour
    White
  • Product Type
    Hand Sanitiser Dispenser

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome