Scott Essential Everyday Use Foam Hand Cleanser 200ml Pink (Pack of 12) - 6346021

Scott Essential Everyday Use Foam Hand Cleanser 200ml Pink (Pack of 12) - 6346021

Order Code: ZT5695721S

£63.99 Inc VAT (20%)
£66.994% off


Description

This foam hand cleansers is designed for exceptional efficiency, reliability and ease of service. Enriched with moisturising and hydrating ingredients, the lightly fragranced foam lather delivers a thorough and efficient wash and rinses more quickly than a liquid soap, saving time and conserving water. Hygienically sealed, each pouch delivers 500 shots, twice as many washes versus conventional soap. The pouches are designed for quick and easy installation. Compatible with Kimberly-Clark Professional Foam Hand Cleanser Dispenser. Each case contains 12 x 200ml pouches.
• Designed for use with Kimberly-Clark Professional dispensers
• Suitable for use in busy washrooms that demand consistency, quality and value
• Foam hand cleanser pouches
• Gentle on skin with moisturising, hydrating ingredients
• Pink foamy lather
• Up to 500 shots per 200ml
• 200ml per pouch
• Pack of 12 (2, 400ml in total)

See full description
Specifications for Scott Essential Everyday Use Foam Hand Cleanser 200ml Pink (Pack of 12) - 6346021
  • Colour
    Pink
  • Product Type
    Foam Hand Cleanser
  • Fragrance
    Lightly Fragranced

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome