Flex Enriched Foam Alcohol Plus Hand Rub 75% 500ml

Flex Enriched Foam Alcohol Plus Hand Rub 75% 500ml

Order Code: ZT1030308P

£14.99 Inc VAT (20%)
£16.9911.5% off
QuantityPriceDiscount
1 - 4£14.990%
5 +£13.947%


Description

Get peace of mind with Rubbermaid's fast-acting hand sanitisers. Suitable for a wide range of dispensers, the alcohol-based formula effectively kills 99.9% of all common germs. And this bactericidal effect lasts up to 4 hours after use.

These hand sanitisers contain no polymers and are free from fragrances and dyes. Enriched with glycerin and aloe vera, they can be used regularly in a wide variety of settings without causing sore, dry skin.

Features and Benefits
• Contains moisturising ingredients to stop the skin from drying out
• The fast-acting formula completely disinfects hands in 30 seconds
• Fully tested and proven to kill 99.9% of bacteria, viruses, and yeast
• Contains 70% of alcohol in line with WHO recommendations

Notes
• Please choose the bag size according to the capacity of your Flex™ soap dispenser
• Compatoble with Rubbermaid® Flex™ Dispenser RCP7223622W

See full description
Specifications for Flex Enriched Foam Alcohol Plus Hand Rub 75% 500ml
  • MFR Part No.
    3486611
  • Size
    500ml
  • Fragrance
    Fragranced
  • Pack Quantity
    1
  • Series
    Flex™
  • For Use With
    RCP7223622W
  • Dispensing Method
    Manual
  • Contains Alcohol
    Alcohol Based
  • Package Type
    Refill Cartridge
  • Type
    Gel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome