Hand Wipes - CTL9303850D
0
1
2

Hand Wipes - CTL9303850D

Order Code: ZT1711466S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

Working by breaking down stubborn particles and debris, Grimex are a high grade cleaning wipe designed specifically for use in industries where grease, oil and other stubborn materials are commonly used. Possessing a unique formula, they make easy work of cutting through oil, grease, ink, paint, adhesives, silicone and various other materials. Constructed from polypropylene, the durable wipes lift away stubborn materials whilst keeping your hands safe and protected from harmful chemicals.

Features and Benefits
• Unique formula designed specifically for industrial use targets oil, grease, adhesives and other stubborn materials
• Wipes are manufactured from durable polypropylene
• Possesses an integral degreasing component to easily lift off difficult materials
• Supplied in a handy pack of 100 for multiple uses

Typical Applications
• Industrial
• Sports
• Business
• Automotive
• Engineering
• Painting & Decorating

See full description
Specifications for Hand Wipes - CTL9303850D
  • Package Type
    Pouch
  • Applications
    Tools
    Hands
    Plastic
    Surfaces
  • Pack Quantity
    100
  • Wipe Length
    25cm
  • Colour
    White
  • Wipe Width
    25cm
  • MFR Part No.
    B81030051
  • Fragrance
    Fragranced

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome