KMH125 1480mm Alloy Kentucky Mop Handle Green
0
1
2
3
4

KMH125 1480mm Alloy Kentucky Mop Handle Green

Order Code: ZT1030195X

£6.99each Inc VAT (20%)
£174.75 minimum order value
QuantityPriceDiscount
1 - 1249£6.990%
1250 +£6.714%

Minimum order quantity: 25.
Currently unavailable

Description

With quick release mop head lever for maximum productivity. With moulded finger grip handle. Overall length: 1250mm.

Specifications for KMH125 1480mm Alloy Kentucky Mop Handle Green
  • For Use With
    KMS450 Kentucky Mop Heads
  • Material
    Alloy
  • MFR Part No.
    VZ.20522/G/CLIP
  • Length
    1480mm
  • Type
    Colour-Coded Handle
  • Diameter
    22.5mm
  • Telescopic
    No
  • Colour
    Green
  • Fitting Type
    Clip
  • Series
    Alloy
Product Reviews -
4 years ago
It was exactly what I wanted.

4 years ago
It was exactly what I wanted and it was delivered the next day.

4 years ago
It was exactly what I wanted.

3 years ago by canice
Ordered a few sets of kentucky buckets with matching mop handles and mop heads for my work place in mid Jan. Only the mop handles arrived a week or so later. No sign of other items and after various chase-ups, was only told yesterday (end of Jan) that items will not be delivered until mid Feb. At the time of placing order, items were all listed IN STOCK on their product page. No indication whatsoever during the buying process that items were not in stock and there will be lengthy wait. Then today a phonecall came n informed me that some items wont be available after all. I was so ****** off that I cancelled the whole order. Very poor customer service and hopeless inventory control!

3 years ago by ikhlas
BROKEN AND IN AVERY BAD CONDTION

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome