800.102.162 No.16 Py Socket Mop Head Red

800.102.162 No.16 Py Socket Mop Head Red

Order Code: ZT3956973SCopy

£2.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£2.390%
20 - 49£2.294%
50 - 99£2.208%
100 - 199£2.1012%
200 +£2.0116%

Currently unavailable

Description

Ideal for a range of general mopping tasks, these socket mop heads are quick and easy to change over, simply clicking into place on a standard 15 to 16in. wooden handle.

Features and Benefits
• Suitable for use both wet and dry
• Durable material delivers a long-lasting product
• Coloured plastic sockets are suitable for coding cleaning areas

Notes
• Mop head only. Wooden handles sold separately

See full description
Specifications for 800.102.162 No.16 Py Socket Mop Head Red
  • Fitting Type
    Push Socket
  • Series
    No.16
  • Head Colour
    Red
  • MFR Part No.
    800.102.162

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome