Mop Head Acrylic 200g 61x15cm Blue

Mop Head Acrylic 200g 61x15cm Blue

Order Code: ZT4793664S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

Sweeper Mop Head Acrylic 200g 61x15cm Blue
Acrylic 200g sweeper mop head with a 600mm width for efficient and effective dust control.
For heavy-duty sweeping.
Button fixing.
Each sweeper mop head is blue.

See full description
Specifications for Mop Head Acrylic 200g 61x15cm Blue
  • Width
    600mm
  • Product Type
    Brooms, Mops & Buckets
  • Form
    Mop Head
  • Colour
    Blue
  • Colour System
    Blue
  • Material
    Acrylic
  • Type
    Brooms, Mops & Buckets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome