Squeeze Mop Refill Pack

Squeeze Mop Refill Pack

Order Code: ZT1030093X

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%

Order by 12pm, get it Tomorrow

Description

Super absorbent and easy to change, the Superdry™ Squeeze Mop refill pack simply clips onto the Superdry™ Squeeze Mop. Ideal for spillage and high traffic areas, floors will be left clean and ready to use in no time at all.

Features and Benefits
• Durable and long-lasting for the economical choice
• Super absorbent material for spills and drying down floors
• Quick and easy to move and reattach

Typical Applications
• Schools
• Domestic
• Catering

Notes
• Compatible with COT9072600K - Superdry™ Squeeze Mop

See full description
Specifications for Squeeze Mop Refill Pack
  • Colour
    Yellow
  • Mop Head Material
    Sponge
  • For Use With
    COT9072600K
  • Pack Quantity
    1
  • Type
    Sponge Mop Head
  • Material
    Synthetic Sponge
  • Application
    Indoor
    General Purpose
  • Fitting Type
    Clip
  • Head Colour
    Yellow
  • Series
    Superdry

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome