Vileda Professional Super Mop Head - Red

Vileda Professional Super Mop Head - Red

Order Code: ZT2124264S

£10.29 Inc VAT (20%)
£10.996% off


Description

The new Vileda Professional Supermop Ag is a hygienic solution for fast, effective and intensive cleaning of small and medium sized floor areas. Hygienic High absorbency and excellent dirt release for best cleaning performance. The binding of the non-woven material prevents germs multiplying. The unique construction that hinders the growth and multiplication of bacteria, now has silver ions added that inhibit 99.99% of bacteria growth within the mop.
Washing/Laundering
Heads are washable at maximum 90°C and are colour-coded to help prevent cross-contamination.
Durable The material has been improved to provide better resistance to wear and chemical action.
Ergonomic The lightweight bucket is highly portable and easy to store. The long handle is comfortable and easy to clean.

See full description
Specifications for Vileda Professional Super Mop Head - Red
  • Product Type
    Mop Heads
  • Colour
    Red
  • Application
    Cleaning

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome