12oz Pure Yarn Mop Head with Galvanised Socket 102380

12oz Pure Yarn Mop Head with Galvanised Socket 102380

Order Code: ZT1543578S

£4.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.590%
10 - 19£4.414%
20 - 49£4.228%
50 - 99£4.0412%
100 +£3.8616%


Description

Highly durable and absorbent, these traditional-style mops are economical and efficient. This larger 12oz mop head is suitable for use on a variety of floors, is easy to wring out and dries quickly for a more hygienic mopping solution. The socket is galvanised to ensure a reliable fit to the mop handle (available separately).
For use with wooden mop handle - available separately
Made from pure yarn for durability and absorption
Galvanised socket for long-lasting use
For use on a variety of floors
Weight: 12oz (340g)

See full description
Specifications for 12oz Pure Yarn Mop Head with Galvanised Socket 102380
  • MFR Part No.
    CX01980
  • Product Type
    Mop Heads
  • Material
    Pure Yarn
  • Colour
    Beige

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome