Aluminium Hygiene Socket Mop Handle Red (Length 54in, Made of Anodised Aluminium) 103131RD

Aluminium Hygiene Socket Mop Handle Red (Length 54in, Made of Anodised Aluminium) 103131RD

Order Code: ZT1544163S

£8.99 Inc VAT (20%)


Description

Designed for long lasting performance across all kinds of mopping and cleaning, this 54 inch mop handle features a coloured top that can be matched with a mop head to create a unified colour-coded cleaning system. This long, ergonomic handle provides precise control and a strong nylon screw thread fitting for a firm connection. Press handle into the mop head and screw to create a thread inside for a firm fix. For use with Hygiene Socket Mop Heads and Heavy Duty Floor Squeegee 22 inch.
Combine with Hygiene Socket Mop head/Heavy Duty Floor Squeege for complete set
Press into mop head to create a nylon screw thread for a firm connection
Improved quality with longer grip
Colour-coded for area-specific cleaning
Made of strong anodised aluminium
Colour: Red
Length: 54in

See full description
Specifications for Aluminium Hygiene Socket Mop Handle Red (Length 54in, Made of Anodised Aluminium) 103131RD
  • MFR Part No.
    CNT00820
  • Length
    54in
  • Colour
    Red
  • Material
    Anodised Aluminium
  • Product Type
    Mop & Handle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome