ECO! Spray Mop System, With A Spray Attachment, Incl. 0.66 Litre Bottle

ECO! Spray Mop System, With A Spray Attachment, Incl. 0.66 Litre Bottle

Order Code: ZT2688473S

£319.99 Inc VAT (20%)


Description

ECO spray mop system, with a spray attachment, incl. 0.66 litre bottle. Supplied = assembled. Colour = grey, yellow. Capacity = 0.66 l. Weight = 2.1 kg. Individually adaptable ergonomics due to height adjustable telescopic handle. Easy to use due to automatic clamping system. Fast cleaning of smaller surfaces. The ECO spray mop is a robust and innovative mop (holder) for cleaning by hand. Featuring the easy to remove tank (0.66 l) , the mop offers clear advantages over a standard bucket: lighter, faster and without needing to be hauled around. The cleaning solution is dispensed by pressing a button. The automatic clamping system of the ECO mop system allows easy and contact-free replacement of the mop covers. Rounded corners make application of the mop cover tangibly easier. The mop holder is easy to open without making noise by pressing a round button. The mop holder joint, which can be locked in position, makes wiping vertical surfaces easier. The recess in the joint helps clean under furniture and installations.

See full description
Specifications for ECO! Spray Mop System, With A Spray Attachment, Incl. 0.66 Litre Bottle
  • Colour
    Grey, Yellow
  • Supplied
    Assembled
  • Product Type
    Spray Mop System

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome