Superdry Squeeze Mop

Superdry Squeeze Mop

Order Code: ZT1030080X

£25.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£25.990%
5 - 9£24.954%
10 +£23.918%

Order by 12pm, get it Tomorrow

Description

Keep your floors in tip-top shape with the Superdry™ Squeeze Mop from Cotswold Brushware & Cleaning®. The lightweight, tubular handle features a hand-operated "squeeze" mechanism to mop up spills and dry freshly cleaned floors faster.

Features and Benefits
• Lightweight and easy to manoeuver
• Highly absorbent sponge makes quick work of spills
• Suitable for use on a wide range of hardwood floors

Typical Applications
• Domestic
• Commercial
• Schools

Notes
• Compatible for use with COT9074220K - Cotswold Square Bucket
• Compatible with COT9072650K - Cotwold Squeeze Mop Refill Pack

See full description
Specifications for Superdry Squeeze Mop
  • Handle Material
    Plastic
  • MFR Part No.
    907-260
  • Mop Head Material
    Sponge
  • Size
    1250mm (Handle Length)
  • Series
    Superdry™
  • Mop Type
    Sponge Mop
  • Handle Colour
    Silver
  • Application
    General Purpose
    Indoor
  • Head Colour
    Yellow
  • Fitting Type
    Clip
  • Handle Length
    1250mm
Product Reviews -
3 years ago by Adrian
Because they promptly provided exactly what I wanted.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome