UltraSpeed Pro r-MicroLite Max Micro-Fibre Mop 40cm Grey - 173420

UltraSpeed Pro r-MicroLite Max Micro-Fibre Mop 40cm Grey - 173420

Order Code: ZT5695830SCopy

£14.99 Inc VAT (20%)

Currently unavailable

Description

This single sided flat mop, to be used with UltraSpeed Pro frames is made from fully recyclable mono-material and contains more than 35% recycled materials. The easy gliding mop with its microfibre structure ensures deep cleaning effect while its all-over scrubbing islands are perfected to loosen sticky dirt. Its advanced XL mop architecture shows symmetric cleaning lips for fast and efficient cleaning of corners and skirting boards. Made from 100% polyester. With R/B/G/Y colour code tags for identification and individual adaptation to hygiene systems. Washable. Durability up to 500 washes.
• To be used with UltraSpeed Pro frames
• Deep cleaning and easy gliding, single-sided, all-purpose microfibre mop
• For use on sealed or smooth surfaces and specialist on structured vinyl floors
• Quat compliant
• Made from more than 35% recycled materials
• Up to 500 washes durability
• Suitable for bucket press cleaning
• 100% polyester
• Width: 400mm
• Colour: Grey

See full description
Specifications for UltraSpeed Pro r-MicroLite Max Micro-Fibre Mop 40cm Grey - 173420
  • Colour
    Grey
  • Material
    Polyester
  • Width
    400mm
  • Product Type
    Microfibre Mop

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome