Web Microfibre Tube Mop

Web Microfibre Tube Mop

Order Code: ZT4793470SCopy

£23.99 Inc VAT (20%)


Description

This Commercial Web Foot® Microfibre Tube Mop is engineered for superior cleaning performance in commercial environments. Its continuous filament Microfibre construction ensures exceptional cleaning, absorbency, and release, making it ideal for various floor surfaces. Designed for greater floor contact, its striped tube design reduces drag.

Features and Benefits
• Continuous microfibre filament ensures thorough cleaning of floor surfaces
• Offers superior absorbency and release characteristics for efficient cleaning
• Withstands up to 200 laundering cycles, giving it triple the durability of standard-blend mops
• Striped tube design reduces drag, enhancing productivity during cleaning tasks
• Sustainable design contains up to 50% recycled PET plastic, contributing to eco-friendly cleaning practices

See full description
Specifications for Web Microfibre Tube Mop
  • Mop Head Material
    Microfibre
  • MFR Part No.
    FGT81206GR00
  • Fitting Type
    Clip
  • Series
    Kentucky Mop
  • Head Colour
    Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome