1020 Uniwipe Midi Clinical Disinfectant Wipes (Pack 200)

1020 Uniwipe Midi Clinical Disinfectant Wipes (Pack 200)

Order Code: ZT2621749S

£7.49 Inc VAT (20%)
£9.3920% off
QuantityPriceDiscount
1 - 4£7.490%
5 - 9£7.194%
10 - 19£6.898%
20 - 49£6.5912%
50 +£6.2916%


Description

Highly disinfectant cleaning wipes are great for helping protect against bacteria, fungi and viruses. These gentle and alcohol-free wipes are ideal for medical environments, school, homes and office environments.

Features and Benefits
• Trusted and well-known in healthcare, NHS and medical environments
• It is advised to use 1 wipe per desk to prevent any cross-contamination
• Comes with 200 wipes, giving you plenty of wipes to maintain a high level of personal hygiene
• Alcohol-free
• Kind to skin by being dermatologically tested

See full description
Specifications for 1020 Uniwipe Midi Clinical Disinfectant Wipes (Pack 200)
  • Pack Quantity
    200
  • Package Type
    Pouch
  • Colour
    White
  • MFR Part No.
    1020
  • Type
    Disinfectant Wipes
  • Series
    Midi
  • Fragrance
    Fragrance Free
  • Sheet Length
    200mm
  • Sheet Width
    220mm
Product Reviews -
2 years ago by Alex
Great wipes & excellent price

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome