8349 WypAll X60 Cleaning Cloths Multi-Task Jumbo Roll White
0
1
2

8349 WypAll X60 Cleaning Cloths Multi-Task Jumbo Roll White

Order Code: ZT2489398S

£89.99 Inc VAT (20%)
£93.994% off


Description

WypAll® X60 Reusable wiper are great for wiping and sanitizing workstations.

Featured and Benefits
• WypAll® cleaning cloths are tested against soap/detergent, hydrogen peroxide, peracetic acid, methyl ethyl ketone, isopropanol, acetone and bleach (sodium hypochlorite)
• This wipe provides easy access to the cleaning cloths just where you need it
• WypAll® cleaning clothes are reusable and is well suited to larger manufacturing and industrial work areas, or anywhere requiring extensive wiping across different locations.
• Great with a mobile roll dispenser

See full description
Specifications for 8349 WypAll X60 Cleaning Cloths Multi-Task Jumbo Roll White
  • Product Type
    Cleaning Cloths
  • Sheet Width
    420mm
  • Number of Ply
    1
  • Roll Length
    380m
  • Colour
    White
  • MFR Part No.
    8349000
  • Type
    Jumbo Wiper Roll
  • Series
    X60
  • Sheets per roll
    650
  • Form
    Roll
  • Pack Quantity
    1
  • Sheet Length
    380mm
  • Roll Type
    Jumbo
  • System
    X60
  • Dispenser Type
    Freestanding
  • Textured/Embossed
    No
  • Hygienically Wrapped
    No
  • Food Contact
    Yes
  • Core Diameter
    60mm
  • Product Form
    Roll
  • Number of Sheets
    650
  • Length
    380m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome