SaniSafe 4C Flowwrap Wet Wipes 12 x 100 Wipes

SaniSafe 4C Flowwrap Wet Wipes 12 x 100 Wipes

Order Code: ZT2426226S

£64.99 Inc VAT (20%)


Description

Hand & Surface disinfectant wipes
Application
Heavy Duty wet wipe for single use on hands and surfaces in a handy portable 2L tub which eliminate cross contamination.
Efficacy

Effective against Gram positive and Gram negative bacteria, viruses and fungi including Corona Virus strains, Swine flu (H1N1), Salmonella, Listeria, E-Coli, Staphloccus Aureas, C-Difficile, MRSA, Candida Albicans, Aspergillus Niger.
Tested to European Norms including EN1276 (Bactericidal), EN1650 (Fungicidal) and EN14476 (Virucidal)
Corona Virus 2019-nCov and Disinfectant wipes

Sanisafe 4

Heavy duty non-woven 20 x 27cm 100 sheets
Soft Pack with seal
12 packs

See full description
Specifications for SaniSafe 4C Flowwrap Wet Wipes 12 x 100 Wipes
  • Colour
    Blue
  • Material
    Wet Wipe
  • Product Type
    Wet Cleansing Wipes
  • Size
    100 Wipes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome