Smooth and Strong Wipes

Smooth and Strong Wipes

Order Code: ZT1577569S

£6.49 Inc VAT (20%)
£6.997% off


Description

Use on hands, tools and surfaces, Removes oils, greases, semi-cured sealants and adhesives, decorating caulk, expanding foam, paints, grime and more , Made from spunlace, soft, strong and absorbent, Apertured pattern grabs and traps dirt and residues, Antibacterial, kills 99.99% of most known germs , No sticky residue left after wiping, Contains aloe vera to look after hands, Skin-patch tested with zero irritation on all skin types, Extra large wipe size 30x20cm, EN1223/2009 cosmetic standards for hand wipes

See full description
Specifications for Smooth and Strong Wipes
  • MFR Part No.
    DZSS80
  • Height
    274mm
  • Weight
    1.539kg
  • Width
    252mm
  • Length
    472mm
  • Colour
    Orange

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome