PH Plus Granules 5kg 5kg

PH Plus Granules 5kg 5kg

Order Code: ZT2426112S

£21.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£21.990%
5 - 9£21.114%
10 - 19£20.238%
20 +£19.3512%


Description

Blue Horizons pH plus granules enables you to increase your pools pH to the ideal pool pH level, which is between 7.2 - 7.6, promoting bather comfort, optimum chemical efficiency and protection of pool plant equipment.
Test the pH of your pool water if it is below 7.2, use pH Plus to raise it.
Blue Horizons pH Plus Granules Application Instructions: 1. Pre-dissolve the product in a clean plastic container at a maximum rate of 100g of product per 2.2 gallons (10ls) of clean warm water. Stir well to ensure product is fully dissolved. Carefully add the resulting solution to the pool whilst the pump(s) are turned 'on', preferably near to the water inlets to aid distribution. 2. After a minimum of 8 hours, recheck the pH level and if necessary repeat the treatment until the ideal pH is established. Please note a number of treatments may be required.










































| |
| --- |
| Dosing Rates |
| Water Volumes | To Increase pH Levels |
| Litres | Gallons | Dose Rate |
| 4,545 | 1,000 | 50g |
| 9,090 | 2,000 | 100g |
| 22,700 | 5,000 | 250g |
| 45,450 | 10,000 | 500g |
| 68,175 | 15,000 | 750g |


Blue Horizons pH Plus Granules General Precautions Dosing - Wear eye and face protection and ensure granules are not blown back into your face. - Never mix with other chemicals including household cleaners and, as a dangerous reaction may occur. - When pre-dissolving product always add to water not vice versa.
Blue Horizons pH Plus Granules Handling/Storage - Handle products in a well-ventilated area, preferably outdoors. - Wash hands after use. - Ensure chemicals do not become damp in storage - store in a cool dry place.
THIS pH PLUS CONTAINS SODIUM CARBONATE EC Label 207-838-8
Blue Horizons pH Plus Granules Risks - Irritating to eyes.
Blue Horizons pH Plus Granules Safety - Keep locked up and out of reach of children. - Do not breath in dust. - In case of contact with eyes, rinse immediately with plenty of water and seek medical advice.

See full description
Specifications for PH Plus Granules 5kg 5kg
  • Product Type
    Pool & Spa Water Balance
  • Material
    Granules
  • Size
    5kg
  • Weight
    5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome