CELOX HAEMOSTATIC GRANULES 15G

CELOX HAEMOSTATIC GRANULES 15G

Order Code: ZT1180035P

£25.99 Inc VAT (20%)
£26.993.5% off
QuantityPriceDiscount
1 - 4£25.990%
5 +£24.695%


Description

Works independently of normal blood clotting factors, Simple and safe to use, Not Exothermic; will not burn the victim or caregiver, Works in hypothermic conditions and clots Heparinized blood, Safe to use for the entire body including, head, neck and chest wounds, Suitable for the military, first responders, hospitals, industrial first aid, emergency services, wilderness medicine, adventure pursuits, professional and amateur sports and of course, as a must-have for your home or car first aid kit

See full description
Specifications for CELOX HAEMOSTATIC GRANULES 15G
  • MFR Part No.
    CM1910
  • Height
    6mm
  • Width
    93mm
  • Weight
    0.02kg
  • Length
    135mm
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome