CELOX HAEMOSTATIC GAUZE Z-FOLD VERSION 5 FOOT

CELOX HAEMOSTATIC GAUZE Z-FOLD VERSION 5 FOOT

Order Code: ZT1180038P

£51.99 Inc VAT (20%)


Description

Celox Gauze has proved itself in the most challenging environments when rapid control of severe bleeding is required, Celox Gauze Z-Fold is the latest development of the trusted Celox product range, The new compact design for Celox Z-Fold (14mm thick, 34g weight) allows multiple packs to be carried, makes for easier handling and reduces application time, Celox Gauze Z-Fold is available as a 10 foot z-fold, ideal for the medic or vehicle kit , The gauze is especially useful in challenging conditions, in wind, rain or poor visibility.

See full description
Specifications for CELOX HAEMOSTATIC GAUZE Z-FOLD VERSION 5 FOOT
  • MFR Part No.
    CM1913
  • Height
    16mm
  • Weight
    0.03kg
  • Width
    114mm
  • Length
    136mm
  • Size
    5ft
  • Colour
    Cream

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome