CELOX HAEMOSTATIC APPLICATOR 6G PLUNGER

CELOX HAEMOSTATIC APPLICATOR 6G PLUNGER

Order Code: ZT1180040P

£36.99 Inc VAT (20%)


Description

The Celox-A applicator with Celox granules is a specifically designed delivery system that gives you an easy, safe and effective way to stop life-threatening bleeding from difficult to treat penetrating trauma. The instinctive applicator allows you to get the Celox granules through a small entry wound, directly to the bleeding site in just a few seconds. The applicator is vacuum packed, sterile and lightweight, and can be easily stored within your existing trauma pouch, For knife, bullet and any other penetrating wound, the Celox Applicator does what Celox does best, stops bleeding and saves live

See full description
Specifications for CELOX HAEMOSTATIC APPLICATOR 6G PLUNGER
  • MFR Part No.
    CM1915
  • Width
    100mm
  • Height
    20mm
  • Weight
    0.032kg
  • Length
    214mm
  • Colour
    Transparent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome