Sponge Back Scourer Soft Blue/White x 10

Sponge Back Scourer Soft Blue/White x 10

Order Code: ZT1326409S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%


Description

Perfect for general cleaning and removing stubborn dirt from tableware. Does not scratch the surface. Great for really working on tough deposits. Perfect for general cleaning. Soft side of the sponge reduces scratching surfaces. The scourer is great for really working on tough deposits.

Specifications for Sponge Back Scourer Soft Blue/White x 10
  • Material
    Sponge/Steel
  • Colour
    Blue
  • Type
    General Cleaning Accessories
  • MFR Part No.
    PS8501
  • Pack Size
    10
  • Form
    Dishwashing
  • Pack Quantity
    10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome