7356 WypAll L20 Wiper Jumbo 2PLY Blue 38x34cm (ROLL-1000 Sheet)
0
1
2
3
4

7356 WypAll L20 Wiper Jumbo 2PLY Blue 38x34cm (ROLL-1000 Sheet)

Order Code: ZT2489371S

£33.99 Inc VAT (20%)


Description

No matter which surfaces they come into contact with throughout their day, give your employees and visitors greater peace of mind by providing proven cleaning and disinfecting workplace hygiene solutions to help break the chain of germ transmission. The WypAll L20 Essential jumbo roll wiping paper range has been designed to promote workplace hygiene by providing customers with the perfect combination of value and versatility. WypAll Essential 2 ply wiping paper is the ideal solution for light duty wiping. The paper wipes will manage water spills, spray and wipe cleaning and drying or cleaning hands effectively and efficiently. WypAll brand embossing increases sheet strength owing to unique pattern ply-bonds across the entire surface of the sheet, also delivering an enhanced appearance and feel to every sheet of WypAll L20 blue roll. Blue roll is also designed to be easily detectable in contamination critical environments.These disposable wipers come at the value you would expect from a single use wiper, but with exceptional strength and absorbency resulting in fewer cleaning wipes needed and less money spent. Delivered in a large roll format with 1000 paper wipes per roll, these wipers are also suitable for use as industrial wipers in a larger manufacturing or industrial work areas, or any other environment requiring extensive wiping.WypAll L20 wiping paper can be used with detergent or disinfectant. These industrial wipers have been tested as compatible for use in spray and wipe application with peracetic acid, hydrogen peroxide and quats (quaternary ammonium compounds). Spray and wiping compatibility helps to ensure workers can wipe their own work spaces, vehicles, desks, seating and food prep areas before and after use. When these dry cleaning wipes are used for spray and wipe it also helps to enable production workers to clean down/sanitise individual workstations before hand-off to the next shift. For environments where fully saturated wiping is a requirement, these WypAll L20 wipers are tested as compatible with soap/detergent. Always follow manufacturers' instructions for dilution, application and contact time. The paper wipes are also certified for food contact to the standard of BAR XXXVI, considered to be the benchmark for food legislation in Europe. These industrial wipers are delivered in large format paper rolls, providing easy access to wiping paper using a dispenser in larger manufacturing and industrial work areas, or anywhere requiring extensive wiping. These Kimberly-Clark wipers are compatible with Kimberly-Clark Professional wipers dispensers (product codes 6146, 6154 and 6155). Individual sheet size measures 38cm (L) x 34cm (W). 1 roll x 1,000 sheets, 2 ply, blue (1,000 total)

Please ensure to carry the product in a safe manner for the weight indicated on the packaging.

See full description
Specifications for 7356 WypAll L20 Wiper Jumbo 2PLY Blue 38x34cm (ROLL-1000 Sheet)
  • MFR Part No.
    7356
  • Number of Ply
    2
  • Type
    Wiper Roll
  • Colour
    Blue
  • Series
    L20
  • Form
    Roll
  • Sheet Width
    340mm
  • Pack Quantity
    1
  • Sheet Length
    380mm
  • Dispenser Type
    Floor Standing
  • System
    L20
  • Food Contact
    Yes
  • Roll Type
    Jumbo
  • Textured/Embossed
    Yes
  • Hygienically Wrapped
    No
  • Sheets Per Roll
    1000

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome