L10 Extra Wiper Roll 7140 - Large Roll Wiping Paper - 1 Blue Roll x 1,500 Paper Wipers
0
1
2
3
4

L10 Extra Wiper Roll 7140 - Large Roll Wiping Paper - 1 Blue Roll x 1,500 Paper Wipers

Order Code: ZT1030590X

£23.99 Inc VAT (20%)
£29.9920% off

Order by 12pm, get it Tomorrow

Description

No matter which surfaces they come into contact with throughout their day, give your employees and visitors greater peace of mind by providing proven cleaning and disinfecting workplace hygiene solutions to help break the chain of germ transmission. The WypAll L10 Extra range has been designed to provide customers with great reliability for multipurpose wiping and cleaning tasks. These dry cleaning wipes are the ideal solution for light duty wiping and perfect for tasks such as polishing glass, cleaning surfaces and tools. Blue rolls is designed to be easily detectable in contamination critical environments. The unique Airflex base sheet technology of these disposable paper wipes is strong enough to see any job through from start to finish without falling apart and absorbent enough to clean up most spills with ease. These WypAll wipes come at the value you would expect from a limited life wiper, but with exceptional strength and absorbency resulting in fewer wipers used and less money spent. This WypAll wiping paper can be used once with detergent or disinfectant. These disposable wipers have been tested as compatible for use in spray and wipe application with peracetic acid, hydrogen peroxide and quats (quaternary ammonium compounds). Spray and wiping compatibility helps to ensure workers can wipe own work spaces, vehicles, desks, seating and food prep areas before and after use. Spray and wipe also helps to enable production workers to clean down/sanitise individual workstations before hand-off to next shift. For environments where fully saturated wiping is a requirement, these WypAll wiping rolls are tested as compatible with soap/detergent. Always follow manufacturers instructions for dilution, application and contact time.These industrial wipers are delivered in a large roll format, providing easy access to the wipers using a dispenser in larger manufacturing and industrial work areas, or anywhere requiring extensive wiping. These Kimberly-Clark wipers are compatible with Kimberly-Clark Professional large roll dispensers (product codes 6146, 6154 and 6155). Individual sheet size measures 38cm (L) x 23.5cm (W). 1 Blue Roll x 1,500 Paper Wipers
Plastic packaging - suffocation hazard. Keep packaging away from children.
Please ensure to carry the product in a safe manner for the weight indicated on the packaging. For food contact.

See full description
Specifications for L10 Extra Wiper Roll 7140 - Large Roll Wiping Paper - 1 Blue Roll x 1,500 Paper Wipers
  • Number of Ply
    1
  • Colour
    Blue
  • Type
    Wiper Roll
  • Sheets Per Roll
    1500
  • Roll Length
    570m
  • Series
    7140 Wypall L10
  • MFR Part No.
    7140
  • Pack Quantity
    1
  • Sheet Width
    235mm
  • Form
    Roll
  • Sheet Length
    380mm
  • Textured/Embossed
    Yes
  • Dispenser Type
    Wall Mounted
  • Certification
    Eco Label
  • Food Contact
    Yes
  • System
    L10
  • Hygienically Wrapped
    No
  • Standards Met
    ISO14001
    ISO9001
  • Roll Type
    Large
  • For Use With
    KIM9526146K
Product Reviews -
5 years ago
Good Value for general purposes

6 years ago by Derek
I've used the product before so it's perfect for my requirements.

6 years ago by Stuart
Excellent all round, no issues.

5 years ago by John
Good price

5 years ago by Jill
Very thin but much tougher than than the cheap rubbish I bought before - early days to say more

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome