Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Hardware
Brushes, Brooms & Dustpans
Tube & Bottle Brushes
Angled Radiator Brush 1in
Order Code:
ZT5130752S
£0.79
each
Inc VAT (20%)
£3.95 minimum order value
Quantity
Price
Discount
1 - 49
£0.79
0%
50 - 99
£0.76
4%
100 - 199
£0.73
7.5%
200 - 499
£0.70
11.5%
500 +
£0.66
16.5%
5
Add to basket
Minimum order quantity: 5.
Get it by
Wed, 15th Jan
In Stock
GBP
3.95
https://www.zoro.co.uk/shop/cleaning-and-hygiene/tube-and-bottle-brushes/angled-radiator-brush-1in/p/ZT5130752S
Add to quotation
Schedule an order and save 5%
View all Tube & Bottle Brushes
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for Angled Radiator Brush 1in
Number of Pieces
1
MFR Part No.
110.100.100
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome