Midi H Class Spare Essential Filter

Midi H Class Spare Essential Filter

Order Code: ZT1187548PCopy

£112.99 Inc VAT (20%)


Description

V-TUF H-Class Essential Cartridge Filter has HEPA H14 filter media for best filtration efficiency, ensuring the V-TUF MIDI & MIDI SYNCRO vacuum cleaners becomes fully compliant with all H-Class cleaning standards and regulations. The V-TUF MIDI vacs must always be used with this H-Class cartridge filter, securely fixed and sealed inside the machine, to ensure the dust extractor meets the HSEs minimum requirement of using H-Class rated equipment for the removal of hazardous particles and substances. Materials that are broken up, damaged or even disturbed, release fibres harmful particles into the air that have proven to cause serious diseases, when inhaled. So, using the V-TUF H Class Hepa Filter (VTVS7021) ensures full protection from hazardous dusts escaping back into the air and harming the lungs of the surrounding workforce. H Class Filtration is for extracting highly carcinogenic dusts and substances, formaldehyde, mould, germs, lead, nickel, tar and bacteria, so by using a V-TUF H-Class Filtered dust extraction vacuum cleaners, you are safe to vacuum these hazardous particles, also this filter is also certified for vacuuming materials such as mica, china clay, gypsum, wood dust such as softwood and hardwood, silica dust such as masonry, concrete. Removing & Cleaning the H-Class Filter Guide:
Removing/Cleaning the filter should be done by a competent person under controlled conditions.
Contact the supplier or a licensed organisation for assistance. Suitable for V-TUF MIDI/MIDI SYNCRO ; DUSTEX ; VAC M , VAC H Other order codes: WS100090333-s ; C37020210A-s ;C0801098-s; VTVS7006.

See full description
Specifications for Midi H Class Spare Essential Filter
  • Series
    Midi®
  • Accessory Type
    Filter
  • MFR Part No.
    VTVS7021
  • For Use With
    Midi Synchro Vacuum Cleaner
    Midi Vacuum Cleaner
Product Reviews -
2 years ago by Harvey
Good quality and with good packaging

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome