Waste Basket Mesh 14L Black

Waste Basket Mesh 14L Black

Order Code: ZT4069646SCopy

£12.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.390%
5 - 9£11.775%
10 +£11.1510%


Description

Waste Basket Mesh 14 Litre Black Ideal for disposing of waste paper at home, school, or in the office, this Q-Connect bin features a stylish, durable mesh design with a solid base and turned top rim. The bin has an 14 litre capacity and measures W: 25.0cm H: 28.0cm D: 25.0cm. This pack contains 1 black waste basket.

Specifications for Waste Basket Mesh 14L Black
  • Waste Bin Colour
    Black
  • Shape
    Round Bin
  • Material
    Mesh
  • Type
    Desk Side Bins
  • Capacity
    14L
  • Use For
    Office Waste
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome