30L Red Wave Water-soluble Strip Laundry Bags - 200pcs/carton (4 Folds x 50pcs)

30L Red Wave Water-soluble Strip Laundry Bags - 200pcs/carton (4 Folds x 50pcs)

Order Code: ZT3084595S

£14.99 Inc VAT (20%)


Description

450x635x650 (0%Recycled Content) 1.30 kg MNBW (kg)

Specifications for 30L Red Wave Water-soluble Strip Laundry Bags - 200pcs/carton (4 Folds x 50pcs)
  • Colour
    Red
  • Height
    650mm
  • Capacity
    30L
  • MFR Part No.
    LS030C1
  • Type
    Laundry Bag
  • Width
    635mm
  • Material
    30% Recycled Material
  • Thickness
    10
  • Duty
    Medium Duty

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome