K625E-EU European 2 Pin 2 Or 4 Aa/Aaa Battery Charger Only - Black

K625E-EU European 2 Pin 2 Or 4 Aa/Aaa Battery Charger Only - Black

Order Code: ZT3291805S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

Plug this slim Kodak K625E-EU European Plug AA/AAA Battery Charger into a European plug socket to charge up to 4 AA or AAA rechargeable batteries quickly and easily. Ideal for those travelling throughout Europe, this charger is slim enough to fit alongside other plugged-in devices. 2 Batteries are inserted at the front and 2 at the back, and it has indicator lights to show which are charging. Charging time depends on the capacity of batteries.

See full description
Specifications for K625E-EU European 2 Pin 2 Or 4 Aa/Aaa Battery Charger Only - Black
  • Battery Type
    Rechargeable
  • Product Type
    Battery Charger
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome