Nito 2200 DPI Wireless Ergo Black Mouse

Nito 2200 DPI Wireless Ergo Black Mouse

Order Code: ZT5359665S

£23.99 Inc VAT (20%)


Description

Wireless mouse with ergonomic thumb rest with rubber inlay for a firm grip.With the Trust Nito youve got one less thing to worry about during your workday. This wireless mouse has an ergonomic design, convenient thumb buttons and a wireless range of 10 metres. You even have full control over the speed of your cursor. The rubber inlay ensures youve got a firm grip on this mouse, so dont worry about anything other than the job at hand.

See full description
Specifications for Nito 2200 DPI Wireless Ergo Black Mouse
  • Product Type
    Mice & Graphics Tablets
  • Connection
    USB Receiver
  • Operating System
    PC and Mac Compatible
  • Wired/Wireless
    Wireless
  • Hand Preference
    Right Handed
  • Colour
    Black
  • Weight
    100g
  • Buttons
    6 Buttons
  • Wireless Range
    10m
  • Scroll Wheel
    Yes
  • Battery
    1x AA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome