Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Computer Mice
Wireless Mouse 2.4Ghz
By Urban factory
Order Code:
ZT1557561S
£19.99
each
Inc VAT (20%)
£359.82 minimum order value
Quantity
Price
Discount
1 - 19
£19.99
0%
20 +
£19.19
4%
18
Add to basket
Minimum order quantity: 18.
Get it by
Mon, 30th Dec
In Stock
GBP
359.82
https://www.zoro.co.uk/shop/computers-and-electronics/computer-mice/wireless-mouse-2-4ghz/p/ZT1557561S
Add to quotation
View all Computer Mice
Description
Wireless Mouse 2.4ghz 1000dpi Ambidextre In
Tags:
#BulkDiscount
Specifications
Specifications for Wireless Mouse 2.4Ghz
Depth
95mm
Height
30mm
Width
65mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome