UltraSharp U3824DW LED Display 95.2 cm (37.5") 3840 X 1600 Pixels Wide Quad HD+ LCD Black, Silver

UltraSharp U3824DW LED Display 95.2 cm (37.5") 3840 X 1600 Pixels Wide Quad HD+ LCD Black, Silver

Order Code: ZT3437401S

£1,199.99 Inc VAT (20%)
£1,239.993% off


Description

DELL UltraSharp U3824DW. Display diagonal: 95.2 cm (37.5") , Display resolution: 3840 x 1600 pixels, HD type: Wide Quad HD+, Display technology: LCD, Response time: 8 ms, Native aspect ratio: 21:9, Viewing angle, horizontal: 178°, Viewing angle, vertical: 178°. Built-in speaker (s) Built-in USB hub, USB hub version: 3.2 Gen 2 (3.1 Gen 2) VESA mounting, Height adjustment. Product colour: Black, Silver

Specifications for UltraSharp U3824DW LED Display 95.2 cm (37.5") 3840 X 1600 Pixels Wide Quad HD+ LCD Black, Silver
  • Colour
    Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome