North XL Clear White Mid Tower PC Case

North XL Clear White Mid Tower PC Case

Order Code: ZT5114390S

£209.99 Inc VAT (20%)

Currently unavailable

Description

Fractal Design North XL Tempered Glass Clear Tint Chalk White Mid Tower PC Case

Specifications for North XL Clear White Mid Tower PC Case
  • Product Type
    Desktop Computers
  • Colour
    Chalk White/Clear Tint
  • Dimensions (W x D x H)
    240x503x509mm
  • Weight
    9.5kg
  • Rear Fan
    1x 120/140mm
  • Top Fan
    3x 120, 2x 140 or 2x 180mm
  • Expansion Slots
    7

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome