Z2 23.8" i5 12450H 8GB 512GB Aio PC

Z2 23.8" i5 12450H 8GB 512GB Aio PC

Order Code: ZT4792283S

£1,099.99 Inc VAT (20%)


Description

Powered by Intel Core Ultra processor, this space-saving AI PC delivers seamless productivity with AI technology. With its sleek design and visually stunning display, the Acer Veriton 2000 All-in-One fits anywhere into your modern small business.With Microsoft Copilot, an AI assistant helps simplify tasks and get work done faster so you can focus on what is important. Join video calls with AI-enhanced audio and video streaming with Windows Studio Effects.Powered by Intel Core Ultra processors, the Acer Veriton 2000 All-in-One AI PC has an NPU for AI workloads and is built to support new emerging AI applications, including tools for productivity, creating, and collaboration, so your work goes further.Equipped with discrete TPM 2.0, biometric facial recognition, and smart privacy, your business is safeguarded against malicious digital attacks. Your IT may also be easily managed with Acer Office Manager.

See full description
Specifications for Z2 23.8" i5 12450H 8GB 512GB Aio PC
  • Type
    Desktop Computers
  • Operating System
    Windows 11 Pro
  • Colour
    Black
  • Dimensions (W x D x H)
    540.4x37.3x341.8mm
  • Screen Size
    23.8in
  • SSD
    512GB
  • Processor
    Intel Core i5 12450H

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome