BlackShark V2 X Xbox Wired 3.5mm Headset

BlackShark V2 X Xbox Wired 3.5mm Headset

Order Code: ZT4972693SCopy

£54.99 Inc VAT (20%)


Description

Whether youre competing on Xbox or PlayStation, take your competitive console gaming to the highest levels with the Razer BlackShark V2 Pro. Designed for crystal-clear audio, advanced noise isolation, and all-day comfort, make a play for the big leagues with our ultimate wireless headset made for esports.By covering a wider frequency range of sound, this next-gen detachable mic captures and transmits a tremendous amount of detail in your voice, so that every shotcall to your team sounds clear, rich, and natural.With titanium-coated diaphragms for added clarity, our cutting-edge patented design divides the driver into 3 parts for the individual tuning of highs, mids, and lowsbringing your in-game audio to incredible levels of clarity.

See full description
Specifications for BlackShark V2 X Xbox Wired 3.5mm Headset
  • Product Type
    Headsets & Microphones
  • Connection
    3.5mm Jack
  • Function
    Gaming Headset
  • Wired/Wireless
    Wired
  • Microphone
    Yes
  • Style
    Double Sided
  • Weight
    320g
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome