MDREX110AP Deep Bass Wired Earphones

MDREX110AP Deep Bass Wired Earphones

Order Code: ZT3524831SCopy

£29.99 Inc VAT (20%)


Description

The Sony MDR-EX110APB Headphones in black output exceptional bass tones in a comfortable design that's great for controlling your smartphone.Experience deep, satisfying bass tones thanks to a high density acoustic resistor, which is effective at all volume levels. This audio-enhancing technology enriches your favourite songs and albums whilst supporting supremely clear high frequencies that bring every detail to your ears.You're assured of thoroughly engrossing audio with MDR-EX110APB Headphones.Smart controls on your headphonesYou won't miss any more calls thanks to the inclusion of an in-line button for taking and ending calls, which is compatible with most smartphones. Use the built-in mic on the cable to enjoy clear, personal conversations.Sony MDR-EX110APB.CE7 Headphones also include a handy in-line remote control for easily changing, playing and pausing tracks while you're on the go.A selection of small, medium and large ear buds has been included to ensure that the headphones are comfortable for most ear sizes. They'll keep you comfortable for hours of listening on end, and provide a snug fit that locks in all that audio goodness.Enjoy fewer knots and tangles thanks to a silicone rubber casing that allows you to get on with enjoying you music and taking phone calls, rather than spending your time untying jumbled cords.

See full description
Specifications for MDREX110AP Deep Bass Wired Earphones
  • Form
    In Ear Headphones
  • Microphone
    Yes
  • Function
    Media Player Headphones
  • Colour
    Black
  • Cable Length
    1.2m
  • Type
    Headphones

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome