Pc 960 Stereo Headset USB

Pc 960 Stereo Headset USB

Order Code: ZT1525980SCopy

£31.99 Inc VAT (20%)


Description

Logitech 960 USB Computer Headset. Product type: Headset. Connectivity technology: Wired. Recommended usage: Calls/Music. Headphone frequency: 100 - 1000 Hz. Cable length: 2.4 m. Weight: 120 g. Product colour: Black

Specifications for Pc 960 Stereo Headset USB
  • Cable Length
    2.2m
  • Form
    On Ear Headset
  • Type
    Headsets & Microphones
  • Function
    PC Headset
  • Colour
    Black
  • Connection
    USB
  • Microphone
    Yes
  • Wired/Wireless
    Wired
  • Style
    Double Sided

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome