Sennheiser Impact SC 75 USB MS
0
1
2
3
4
5
6
7
8
9
10

Sennheiser Impact SC 75 USB MS

Order Code: ZT1105953S

£69.99 Inc VAT (20%)
£79.9912.5% off


Description

EPOS | SENNHEISER IMPACT SC 75 USB MS. Product type: Headset. Connectivity technology: Wired. Recommended usage: Calls/Music. Headphone frequency: 60 - 16000 Hz. Cable length: 2.5 m. Weight: 130 g. Product colour: Black

Specifications for Sennheiser Impact SC 75 USB MS
  • Headset Type
    Binaural
  • Cable Length
    2.5m
  • Weight
    130g
  • Product Type
    Headset
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome