StarTech Network Interface Cards USB2100

StarTech Network Interface Cards USB2100

Order Code: ZT1536399S

£21.99 Inc VAT (20%)


Description

StarTech Network Interface Cards USB2100 The USB2100 USB 2.0 to 10/100 Mbps Network Adapter lets you add a Fast Ethernet port to your laptop or desktop computer through USB.

This compact USB network adapter offers a dongle design with a built-in cable to avoid cramped connections, making it a perfect solution for adding wired Ethernet connectivity to your desktop without opening the case, or to replace a failed onboard network adapter on your laptop system.

Providing half or full-duplex operation, this USB 2.0 Ethernet adapter supports data transfer rates of up to 200 Mbps. The adapter also supports features such as Wake-on-LAN (WoL) and VLAN tagging for added flexibility.

Backed by a StarTech.com 2-year warranty and free lifetime technical support.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for StarTech Network Interface Cards USB2100
  • Height
    14mm
  • Width
    20mm
  • Depth
    65mm
  • Weight
    23g
  • Connector Type
    USB Type A Male to RJ-45 Male
  • Colour
    Black
  • Form
    Adapter
  • Type
    Network Cables
  • Cable Length
    150mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome