Red Pro 3.5 Inch 16TB Serial ATA HDD

Red Pro 3.5 Inch 16TB Serial ATA HDD

Order Code: ZT2124071S

£469.99 Inc VAT (20%)

Currently unavailable

Description

Western Digital Red Pro 3.5 Inch 16TB Serial ATA HDD Designed specifically with medium or large scale business customers in mind, WD Red™ Pro NAS HDDs are available for up to 24-bay NAS systems. Engineered to handle high-intensity workloads in 24x7 environments, WD Red™ Pro is ideal for archiving and sharing, as well as RAID array rebuilding on extended operating systems such as ZFS or other file systems. These drives add value to your business by enabling your employees to quickly share their files and back-up folders reliably in your NAS solution.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for Red Pro 3.5 Inch 16TB Serial ATA HDD
  • Depth
    147mm
  • Type
    HDD
  • Height
    26.1mm
  • Width
    101.6mm
  • Capacity
    16TB
  • Colour
    Red
  • Weight
    690g
  • Data Transfer Rate
    Up to 6GB/s
  • Form
    Internal Drive
  • Connection
    SATA 6.0GB/s
  • Interface
    Serial Ata

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome