2m 4K 60Hz Display Port 1.2 Cable (Pack of 10)

2m 4K 60Hz Display Port 1.2 Cable (Pack of 10)

Order Code: ZT5354509S

£119.99 Inc VAT (20%)


Description

Facilitate multi-monitor setups using this DisplayPort 1.2 Cable 10-Pack. This cable facilitates high bandwidth video and multi-channel audio and is ideal for 4K workstations, docks, and high performance GPUs. Connect a 4K 60Hz UHD DisplayPort monitor to a host computer or MST hub.Seamless CompatibilityFor seamless operation between DisplayPort-enabled devices, the DisplayPort 1.2 Cable is VESA Certified for guaranteed DP 1.2 and backward compatibility with DP 1.1.Durable DesignThis DisplayPort cable features a flexible TPE outer jacket and can be routed around corners and desk edges. Robust strain reliefs enable convenient positioning of the cable, and latching gold-plated DP connectors attach securely to prevent accidental disconnection.Supported DisplayPort 1.2 Features:The Certified DisplayPort Cable supports the following DP 1.2 features:Resolutions up to 4K 60Hz, using a compatible DP source and displaySupports high refresh rates including 1080p 120Hz and 1440p 75HzHigh-Bandwidth Digital Content Protection (HDCP) for a secure connection between source and displayMulti-Stream Transport (MST) for daisy-chaining multiple monitors8 Uncompressed Digital Audio ChannelsBackward compatible with DP 1.1This DP 1.2 Cable is constructed with braided aluminium mylar shielding to minimize EMI for clear, consistent audio/video output and long-term reliable performance.

See full description
Specifications for 2m 4K 60Hz Display Port 1.2 Cable (Pack of 10)
  • Product Type
    AV Cables
  • Weight
    134g
  • Connector Plating
    Nickel
  • Cable Jacket
    TPE
  • Colour
    Black
  • Cable Length
    2m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome