4-Port 4K 60Hz HDMI 2.0 Video HDMI Splitter with Built-in Scale

4-Port 4K 60Hz HDMI 2.0 Video HDMI Splitter with Built-in Scale

Order Code: ZT4188291S

£179.99 Inc VAT (20%)


Description

This 4-port HDMI splitter with built-in scaler connects an HDMI video source to four HDMI displays, with support for UHD 4K resolutions, HDR (High Dynamic Range), and 7.1 channel audio.This 4-way HDMI splitter supports up to 4K 60Hz resolution, at 4:4:4 chroma subsampling. The built-in scaler enables the concurrent output of 2 resolutions, ideal for environments where there is a variety of displays, monitors, and projectors.This 4K HDMI Splitter features HDMI, 3.5mm, and Optical audio outputs, enabling connections to a variety of speakers and/or amplifiers. Simultaneous audio output is supported across all the audio ports.This HDMI splitter supports active HDMI cables and HDMI extenders (sold separately), facilitating installations at a distance from the displays (e.g., within a remote AV component cabinet). The metal enclosure and 8kV air and 4kV contact Electro-static Discharge (ESD) protection is suitable for installation in a variety of environments.

See full description
Specifications for 4-Port 4K 60Hz HDMI 2.0 Video HDMI Splitter with Built-in Scale
  • Weight
    250g
  • Type
    AV Cables
  • Colour
    Black
  • Form
    Video Splitter

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome