2-Port HDMI 4K 60Hz UHD 2.0 Audio Video Splitter with Scaler and Audio Extractor

2-Port HDMI 4K 60Hz UHD 2.0 Audio Video Splitter with Scaler and Audio Extractor

Order Code: ZT4187898S

£79.99 Inc VAT (20%)


Description

This 2-port HDMI splitter lets you connect your HDMI video source to two HDMI displays, with support for Ultra HD resolutions and HDR (High Dynamic Range) as well as 7.1 surround sound audio.This 2 way HDMI splitter offers full support for your HDMI 2.0b equipment, including true 4K resolution at 60Hz. For smoother video and colour transitions, the splitter offers 4:4:4 chroma subsampling, meaning every pixel gets its own unique colour.The HDMI 2.0 splitter supports HDCP 2.2 and is backward compatible with 4K 30Hz, 1080p and 720p displays. This ensures that it will work with lower resolution displays such as TVs or projectors around your site or in your digital signage application. With the built-in scaling function, the HDMI 1 in 2 out splitter can output to two displays at different resolutions simultaneously.

See full description
Specifications for 2-Port HDMI 4K 60Hz UHD 2.0 Audio Video Splitter with Scaler and Audio Extractor
  • Weight
    170g
  • Type
    AV Cables
  • Colour
    Black
  • Cable Length
    5m
  • Form
    Audio Video Splitter
  • Dimensions (W x D x H)
    63x120x11mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome