4m HDMI 2.1 8K 60Hz 4K 120Hz Cable

4m HDMI 2.1 8K 60Hz 4K 120Hz Cable

Order Code: ZT3526655S

£52.99 Inc VAT (20%)


Description

This 13 ft (4 m) Ultra High-Speed HDMI Cable, withstands the daily demands of connecting your HDMI devices. Tested to endure strenuous wear and tear, this durable cable is a must-have for both business and consumer applications.

Specifications for 4m HDMI 2.1 8K 60Hz 4K 120Hz Cable
  • Weight
    288g
  • Cable Length
    4m
  • Dimensions (W x D x H)
    20x4000x11mm
  • Product Type
    AV Cables
    HDMI Cable
  • Length
    4m
  • Connection
    HDMI
  • Connector Plating
    Gold Plated
  • Cable Jacket
    Thermoplastic Elastomer
  • Colour
    Grey and Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome