Elements DisplayPort to HDMI 3 Meter Cable

Elements DisplayPort to HDMI 3 Meter Cable

Order Code: ZT5600161S

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£19.194%
10 - 19£18.398%
20 +£17.5912%


Description

ALOGIC's Elements Series DisplayPort to HDMI Cable (Male to Male) is the price-friendly cable for homes and businesses that need to marry a DisplayPort source (such as a computer) with an HDMI display (such as a computer monitor or projector).

Your Elements cable support HDMI resolutions up to the HDMI 1.4 maximum of 4K (30Hz) and Full HD 1920x1080 (144Hz).

Now you're equipped for crisp and reliable displays when it's time to take a video call, present to your team, scroll visual documents or web pages, or add an additional external display to your desk.

Whether you're looking to install one of our 30AWG cables in your home, or to fit out a workplace, rest assured that ALOGIC's Elements range is engineered for maximum user-friendliness.

The highly bendable Elements cables feature compact connectors and low-bend radiuses. Their anatomy, which also features easy-grip PVC jacketing, makes them considerably easier to guide into ports in tight spaces, such as behind displays, and in equipment racks.

Our cables also feature a latch, so once you plug them in, they stay in.

Connector construction undermines the longevity of many DisplayPort cables. That's why our engineers and designers have developed a unique ABS connector shell that holds up in high-traffic installation environments.

The Elements range is developed out of ALOGIC's experience producing hundreds of thousands of cables to stand the test of time in the most demanding professional and household environments.

Whether at home or in the office, be assured that these cables won't let you down. We vouch for this with a lifetime warranty.

Our Elements cables ship with 100% recyclable packaging, helping your business operate more sustainably.

See full description
Specifications for Elements DisplayPort to HDMI 3 Meter Cable
  • Cable Length
    3 meters

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome