Elements Series USB-C to HDMI 2m Cable with 4K Support

Elements Series USB-C to HDMI 2m Cable with 4K Support

Order Code: ZT5600225S

£26.99 Inc VAT (20%)


Description

Many HDMI 2.0 cables don't provide the full 18Gbps bandwidth of a Premium High Speed HDMI Cable, meaning they can't support 4K resolutions at refresh rates above 30Hz. ALOGIC Elements series Premium High Speed HDMI Cables support double the frame rate, delivering silky smooth, lag free video. The Elements' high frame rates on supported monitors ensures users enjoy the smoothest video possible, and optimal gaming set ups.

Engineered with professional applications in mind, the HDMI Cable with 4K Support utilises highly flexible cable - 30AWG (0.5 -5m) and 28AWG (7.5 -10m) cable - for reliable performance and easy installation at home or in business settings. It's PVC-moulded, low-profile connectors are comfortable to grip, simple to insert, and robust enough to stand up to use in high traffic environments.

With hundreds of thousands of our cables installed in professional environments, this range is developed out of vast experience providing products that last the test of time in the most demanding environments. Whether at home or in the office, rest assured these cables outlast others.

Shipped with 100% recyclable packaging, helping your business operate more sustainably.

See full description
Specifications for Elements Series USB-C to HDMI 2m Cable with 4K Support
  • Length
    2m
  • Type
    USB-C to HDMI

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome