Mediarange Active Optical HDMI Ethernet Cable V2.0 18 Gbps 15M Black - MRCS223

Mediarange Active Optical HDMI Ethernet Cable V2.0 18 Gbps 15M Black - MRCS223

Order Code: ZT5695959S

£36.99 Inc VAT (20%)


Description

MediaRange Active Optical HDMI High Speed Ethernet Cables are engineered to deliver stunning visuals and seamless connectivity for your audio-visual experience, whether for entertainment, gaming, or professional presentations. Our wide range of dependable high quality cables guarantees a reliable and efficient connectivity solution for various applications. With data transfer rate of up to 18Gbps, this cable is designed to meet the demands of modern digital devices.
• Cable Type: Active Optical HDMI High Speed Ethernet Cable (Ver. 2.0)
• Data Transfer Rate: Up to 18 Gbps
• Supports 4k (3840x2160p) @ 60Hz HDR, 3D, ARC
• Gold-Plated Contacts
AWG: 30 (0, 255mm diameter)
• Triple Shielded
• Shape: Round
• Length: 15m
• Colour: Black
• Colour: Black

See full description
Specifications for Mediarange Active Optical HDMI Ethernet Cable V2.0 18 Gbps 15M Black - MRCS223
  • Colour
    Black
  • Diameter
    0.26mm
  • Length
    15m
  • Shape
    Round

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome