StarTech 6ft Flat HDMI Digital Cable

StarTech 6ft Flat HDMI Digital Cable

Order Code: ZT1538561SCopy

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%


Description

StarTech 6ft Flat HDMI Digital Cable Create Ultra HD connections between your HDMIÆ-enabled devices with minimal clutter; supports Ethernet Data Channel.
The HDMIMM6FL 6-foot Flat High Speed HDMIÆ Cable with Ethernet supports Ethernet data interconnectivity with compatible HDMI devices and features a flat-shaft design that makes it suitable for in-wall installations or installation under carpet or along baseboards.
This high quality HDMI cable fully supports 1080p+ resolutions at up to 120Hz refresh rate, with life-like colour. To accommodate the demands of future high definition devices, such as increased resolutions and higher frame rates, this Ultra HD cable supports resolutions up to 4k x 2k.
The HDMIMM6FL 6ft HDMI Cable is backed by StarTech.com's Lifetime Warranty.

See full description
This item is only returnable if left sealed and in its original packaging.please see our returns policy for more information.
Specifications for StarTech 6ft Flat HDMI Digital Cable
  • Cable Length
    1.8m
  • Weight
    195g
  • Form
    HDMI Cable
  • Colour
    Black
  • Type
    AV Cables
  • Connection
    HDMI (Male) to HDMI (Male)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome